
Cold Shrink Termination Kit, 2 AWG to 400 MCM, Black, 3 Conductor
Item #: 0690816
Cat #: 7622-T-110-3G
UPC: 054007436706
$ 2192.05 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007436706, 7622-T-110-3G, MMM7622T1103G
Specifications
| Volts AC: | 15kV |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 300 |
| Volts AC: | 15kV |
| Allowable Gauge Range: | 3/0 - 300 |
| Color: | Black |