Mounting Feet Cover, Enclosure

Item #: 0690767

Cat #: JB884

UPC: 622454782488

Company wide:
0 in stock
Documents & Guides
No Documents Available
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Also known as: 622454782488, JB884, KRA078248

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Color: Gray
Width: 8 in
Material: PVC
Height: 8 in
Depth: 4 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Width: 8 in
Height: 8 in
Mounting: Surface
Color: Gray
Material: PVC