
Metal Halide Ballast, Pulse Start, 150W, Quad Tap
Item #: 0690761
Cat #: 71A5492-001D
UPC: 781087053249
$ 339.47 EA
Company wide:
8
in stock
Documents & Guides
150 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M102/M142. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Overview
150 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M102/M142. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087053249, 71A5492-001D, ADV71A5492001D, ballast kit
Specifications
| Type: | Pulse Start |
| Shape: | ED23-1/2 (Elliptical Dimple), TD7 (Tubular), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), T6 (Tubular) |
| ANSI Code: | M102, M142 |
| Wattage: | 150 |
| Length: | 4 in |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start |
| ANSI Code: | M102, M142 |
| Length: | 4 in |
| Volts AC Range: | 120 - 277 |
| Shape: | ED23-1/2 (Elliptical Dimple), TD7 (Tubular), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), T6 (Tubular) |
| Wattage: | 150 |
| Light Technology: | HID |