Compression Lug, Copper, 2-Hole

Item #: 0690754

Cat #: LCC3/0-12DWF-X

UPC: 074983807369

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, 3/0 AWG Wire, 1/2" Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, 3/0 AWG Wire, 1/2" Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983807369, LCC3/0-12DWF-X, PDTLCC3012DWFX

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 3/0
Material: Copper
Allowable Gauge Range: 3/0
Mounting: 2-Hole