Compression Lug, Copper, 2-Hole

Item #: 0690719

Cat #: LCC2-56CWF-Q

UPC: 074983806843

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, 5/16" Stud Hole, .88 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, 5/16" Stud Hole, .88 Hole Spacing, 90° Angle Tongue
Also known as: 074983806843, LCC2-56CWF-Q, PDTLCC256CWFQ

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in
Mounting: 2-Hole
Allowable Gauge Range: 2