Compression Lug, Copper, 2-Hole

Item #: 0690717

Cat #: LCC2-56C-Q

UPC: 074983382514

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #2 AWG Wire, 5/16" Stud Hole, .88 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #2 AWG Wire, 5/16" Stud Hole, .88 Hole Spacing
Also known as: 074983382514, LCC2-56C-Q, PDTLCC256CQ

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in
Mounting: 2-Hole
Allowable Gauge Range: 2