63AMP 240V AC BS88 FUSE

Item #: 0690712

Cat #: 63LET

UPC: 051712836517

$ 125.02 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed British standard fuse, 700 Vac/dc, 63A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 63LET

Overview

Eaton Bussmann series high speed British standard fuse, 700 Vac/dc, 63A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 63LET

Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712836517, 63LET, BUS63LET

Specifications

Amps: 63
Size: LET
Volts AC: 240
Volts DC: 150
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Amps: 63
Volts AC: 240
Interrupt Rating DC: 200 kA
Size: LET
Volts DC: 150
Interrupt Rating AC: 200 kA