
Allied Amu1206cct 12x10x6 NEMA 4x F
Item #: 0690704
Cat #: AMU1206CCT
UPC: 085339959106
$ 177.14 EA
Company wide:
0
in stock
All Amu1206cct 12x10x6 NEMA 4x Fbrgls Encl Twist Latch Clear Hinged Cvr Foot Mount
Overview
All Amu1206cct 12x10x6 NEMA 4x Fbrgls Encl Twist Latch Clear Hinged Cvr Foot Mount
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339959106, AMU1206CCT, ALLAMU1206CCT
Specifications
| Width: | 24 in |
| Height: | 30 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Mounting: | Wall |
| Depth: | 9.750 in |
| Width: | 24 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Depth: | 9.750 in |
| Height: | 30 in |
| Color: | Gray |
| Mounting: | Wall |