Compression Lug, Copper, 2-Hole

Item #: 0690696

Cat #: LCC2-56CH-Q

UPC: 074983900336

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #2 AWG Wire, 5/16" Stud Hole, 7/8 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #2 AWG Wire, 5/16" Stud Hole, 7/8 Hole Spacing, 45° Angle Tongue
Also known as: 074983900336, LCC2-56CH-Q, PDTLCC256CHQ

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Angle: 45°
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 5/16 in