Compression Lug, Copper, 2-Hole

Item #: 0690677

Cat #: LCC2-56BW-Q

UPC: 074983797967

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, 5/16" Stud Hole, .75 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, 5/16" Stud Hole, .75 Hole Spacing
Also known as: 074983797967, LCC2-56BW-Q, PDTLCC256BWQ

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in
Mounting: 2-Hole
Allowable Gauge Range: 2