TPI 223-90-THSS-208V

Item #: 0690652

Cat #: 223-90-THSS-208V

UPC: 686334443784

$ 1732.16 EA
Company wide:
0 in stock
Documents & Guides
TPI 223-90-THSS-208V, 4800W, 3-Lamp, Stainless Steel Housing

Overview

TPI 223-90-THSS-208V, 4800W, 3-Lamp, Stainless Steel Housing
Also known as: 686334443784, 223-90-THSS-208V, TPI22390THSS208V

Specifications

Wattage: 4800
Phase: 3
Volts AC: 208
Standards: California Proposition 65
BTU: 16382
Wattage: 4800
Volts AC: 208
BTU: 16382
Phase: 3
Standards: California Proposition 65