Compression Lug, Copper, 2-Hole

Item #: 0690629

Cat #: LCC250-38D-X

UPC: 074983382903

$ 29.14 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, 250 kcmil Cable, 3/8 Inch Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, 250 kcmil Cable, 3/8 Inch Stud Hole, 1 Hole Spacing
Also known as: 074983382903, LCC250-38D-X, PDTLCC25038DX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 250