Access Control Power Supply Charger

Item #: 0690616

Cat #: AL176UL

UPC:

$ 215.78 EA
Company wide:
0 in stock
AL176UL Access Control Power Supply Charger, Single PTC Class 2 Output, 12/24VDC @ 1.75A, 115VAC, BC100 Enclosure

Overview

AL176UL Access Control Power Supply Charger, Single PTC Class 2 Output, 12/24VDC @ 1.75A, 115VAC, BC100 Enclosure

Altronix AL176UL is a Single Output Power Supply/Charger that converts a 115VAC 50/60Hz input into a PTC protected 12VDC or 24VDC output.

Also known as: AL176UL, ALXAL176UL

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115