FLOOR BOX W/2 GANG BRASS FLANGE

Item #: 0690594

Cat #: 880W2827B

UPC: 786564035565

Company wide:
0 in stock
880W2 Floor Box with 827B Brass Flange included. Flange can be used for tile or carpet applications. Order cover separately.

Overview

880W2 Floor Box with 827B Brass Flange included. Flange can be used for tile or carpet applications. Order cover separately.
Also known as: 786564035565, 880W2827B, WMD880W2827B

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Material: Steel
Depth: 3 7/16 in
Cubic Inches: 58 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 58 in³
Gangs: 2
Depth: 3 7/16 in