Compression Lug, Copper, 2-Hole

Item #: 0690582

Cat #: LCC250-12W-X

UPC: 074983798360

$ 32.00 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, 250 kcmil, 1/2 Stud Hole, 1.75 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, 250 kcmil, 1/2 Stud Hole, 1.75 Hole Spacing
Also known as: 074983798360, LCC250-12W-X, PDTLCC25012WX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 250