Compression Lug, Copper, 2-Hole

Item #: 0690580

Cat #: LCC250-12WH-X

UPC: 074983808991

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, 250 kcmil Cable, 1/2 Stud Hole, 1.75 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, 250 kcmil Cable, 1/2 Stud Hole, 1.75 Hole Spacing, 45° Angle Tongue
Also known as: 074983808991, LCC250-12WH-X, PDTLCC25012WHX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 250
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 250