16 AWG TFFN, Red w/ Black, 2500'

Item #: 0690546

Cat #: 16TFFNSTRREDBLAX25

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Red w/ Black, 2500 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Red w/ Black, 2500 ft. Reel.
Also known as: 16TFFNSTRREDBLAX25

Specifications

Color: Red/Black
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Red/Black
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded