HID Non-Cycling High Pressure Sodium Lamp, 100 W, E39 Mogul, ET23.5

Item #: 0690541

Cat #: LU100/PLUS/ECO

UPC: 046135675591

Company wide:
0 in stock
HID Non-Cycling High Pressure Sodium Lamp, 100 W, E39 Mogul, ET23.5, 10000 Lumens *Sylvania Part # 67559*

Overview

HID Non-Cycling High Pressure Sodium Lamp, 100 W, E39 Mogul, ET23.5, 10000 Lumens *Sylvania Part # 67559*

The Sylvania SYLLU100/PLUS/ECO LUMALUX® PLUS and LUMALUX® PLUS ECO lamps manufactured incorporate the latest technology to eliminate the end-of-life cycling of HPS lamps. They remain off at end-of-life. LUMALUX® PLUS/ECO lamps are constructed with lead-free welded bases and pass the existing Federal TCLP test. Sylvania offers the most comprehensive lamp and ballast system solutions. For compatible Sylvania ballasts please refer to our Lamp and Ballast Catalog or contact your local Sylvania representative.

Also known as: 046135675591, LU100/PLUS/ECO, LDVLU100PLUSECO

Specifications

Shape: ET23-1/2 (Ellipsoidal Tubular)
Color Temperature: 2100 (Warm White)
Wattage: 100
Base: Mogul Screw (E39)
Lumens: 10000
Volts AC: 55
Color Rendering Index (CRI): 22
ANSI Code: S54
Light Technology: HID
Shape: ET23-1/2 (Ellipsoidal Tubular)
Wattage: 100
Lumens: 10000
Color Rendering Index (CRI): 22
Light Technology: HID
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Volts AC: 55
ANSI Code: S54