300W T3 Halogen Lamp, Clear

Item #: 0690538

Cat #: S3429

UPC: 045923034299

Company wide:
0 in stock
Documents & Guides
300 Watt; Halogen; T3; Clear; 2000 Average rated hours; 5300 Lumens; Blade Base; 120 Volt

Overview

300 Watt; Halogen; T3; Clear; 2000 Average rated hours; 5300 Lumens; Blade Base; 120 Volt
Also known as: 045923034299, S3429, SATS3429

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 300
Lumens: 5300
Light Technology: Halogen
Dimmable: No
Base: Flat Blade
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 300
Light Technology: Halogen
Base: Flat Blade
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 5300
Dimmable: No