AT&T COLUMBUS FUSE

Item #: 0690535

Cat #: 70G-1/2A

UPC: 051712736138

$ 58.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series 70 Series telecommunication fuse, Color code red, 125 Vac, 300 Vdc, 0.50A, 1 kAIC at 300 Vdc, Non Indicating, Indicating, Ferrule end X ferrule end

Overview

Eaton Bussmann series 70 Series telecommunication fuse, Color code red, 125 Vac, 300 Vdc, 0.50A, 1 kAIC at 300 Vdc, Non Indicating, Indicating, Ferrule end X ferrule end

Fuses designed for high reliability applications where high ambient temperatures, low circuit voltages, low power dissipation and low contact resistance are prime considerations. UL Recognized.

Also known as: 051712736138, 70G-1/2A, BUS70G12A

Specifications

Type: Fuse, Indicator, Indicating
Volts DC: 300
Volts AC: 125
Amps: 0.500
Type: Fuse, Indicator, Indicating
Volts AC: 125
Volts DC: 300
Amps: 0.500