BRZ MEC 2 2/0 AWG-4 SOL3-1/2IN IPS UL C

Item #: 0690479

Cat #: GU-26

UPC: 783669003741

Company wide:
0 in stock
Documents & Guides
BRZ MEC 2 2/0 AWG-4 SOL3-1/2IN IPS UL C

Overview

BRZ MEC 2 2/0 AWG-4 SOL3-1/2IN IPS UL C

The nVent ERICO Fence Clamp, Two Conductors, is designed for grounding and bonding applications on fences, pipes, or pedestals where two separate conductors must be securely connected. This clamp ensures a reliable, high-quality electrical connection for system safety and integrity in various utility and industrial settings. Constructed from corrosion-resistant materials and engineered for durability, it is dependable for establishing effective grounding paths using two conductors.

Also known as: 783669003741, GU-26, CADGU26

Features & Benefits

  • Engineered to connect two conductors to a fence post or pipe securely
  • Features a theft-deterrent appearance for installation security
  • Includes robust stainless steel or silicone bronze hardware for superior strength and longevity
  • Made from high quality copper alloy that minimizes the risk of corrosion while ensuring reliable conductivity

Specifications

Material: Bronze
Allowable Gauge Range: 2/0 - 4/0
Finish: Bare
Material: Bronze
Finish: Bare
Allowable Gauge Range: 2/0 - 4/0