Compression Lug, Copper, 2-Hole

Item #: 0690473

Cat #: LCC2-38W-Q

UPC: 074983797929

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, 3/8" Stud Hole, 1.75 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, 3/8" Stud Hole, 1.75 Hole Spacing
Also known as: 074983797929, LCC2-38W-Q, PDTLCC238WQ

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 2