50W R20 Incandescent Lamp, Coated, Frosted

Item #: 0690445

Cat #: S4886

UPC: 045923048869

Company wide:
0 in stock
50 Watt R20 Incandescent; Frost; 2000 Average rated hours; 300 Lumens; Medium Base; 120 Volt; Shatter Proof

Overview

50 Watt R20 Incandescent; Frost; 2000 Average rated hours; 300 Lumens; Medium Base; 120 Volt; Shatter Proof
Also known as: 045923048869, S4886, SATS4886

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Lumens: 300
Color Rendering Index (CRI): 100
Wattage: 50
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Type: Shatterproof
Light Technology: Incandescent
Volts AC: 120
Lumens: 300
Wattage: 50
Color Temperature: 2700 (Warm White)
Dimmable: Yes