
Weatherproof Outlet Box, 1 Gang, (5) 1/2" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #: 0690422
Cat #: WDX150
UPC: 687855030668
$ 60.02 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030668, WDX150, APPWDX150
Specifications
| Color: | Gray |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Cubic Inches: | 25.500 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 5 |
| Height: | 4.560 in |
| Width: | 3.060 in |
| Color: | Gray |
| Gangs: | 1 |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 5 |
| Width: | 3.060 in |
| Depth: | 2 5/8 in |
| Cubic Inches: | 25.500 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Height: | 4.560 in |