BRZ MEC 2 2/0 AWG-4 SOL 3IN IPS UL CSA

Item #: 0690414

Cat #: GU-20

UPC: 783669947021

Call for price
Company wide:
0 in stock
Documents & Guides
Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 2 Conductors, Pipe Size 3in, UL

Overview

Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 2 Conductors, Pipe Size 3in, UL

The nVent ERICO Fence Clamp, Two Conductors, is designed for grounding and bonding applications on fences, pipes, or pedestals where two separate conductors must be securely connected. This clamp ensures a reliable, high-quality electrical connection for system safety and integrity in various utility and industrial settings. Constructed from corrosion-resistant materials and engineered for durability, it is dependable for establishing effective grounding paths using two conductors.

Also known as: 783669947021, GU-20, CADGU20

Features & Benefits

  • Engineered to connect two conductors to a fence post or pipe securely
  • Features a theft-deterrent appearance for installation security
  • Includes robust stainless steel or silicone bronze hardware for superior strength and longevity
  • Made from high quality copper alloy that minimizes the risk of corrosion while ensuring reliable conductivity

Specifications

Material: Bronze
Allowable Gauge Range: 2/0 - 4/0
Finish: Bare
Material: Bronze
Finish: Bare
Allowable Gauge Range: 2/0 - 4/0