EMT Compression Coupling, 4 inch, Raintight/Concrete Tight, Steel

Item #: 0690407
Cat #: 839RT
UPC: 018997008688
$ 98.50 EA
Company wide:
761 in stock
Documents & Guides
EMT Compression Coupling, 4 inch, Material: Steel, Concrete Tight, For Use With EMT/IMC/RigidSteel/AluminumSteel Conduit

Overview

EMT Compression Coupling, 4 inch, Material: Steel, Concrete Tight, For Use With EMT/IMC/RigidSteel/AluminumSteel Conduit
Steel EMT compression coupling. Concrete tight and rain tight. Trade Size 4".
Also known as: 018997008688, 839RT, ARL839RT

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)