EMT Compression Connector, 4", Insulated, Raintight/Concrete Tight, Steel

Item #: 0690405

Cat #: 829ART

UPC: 018997830036

$ 106.53 EA
Company wide:
266 in stock
Documents & Guides
EMT Compression Connector, 4 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel

Overview

EMT Compression Connector, 4 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel

These compression connectors are UL/CSA Listed raintight and concrete tight.

Also known as: 018997830036, 829ART, ARL829ART

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in