Floor Box Assembly, Round, Type: 15A Quad Receptacle, Aluminum

Item #: 0690392

Cat #: 861QTCVY

UPC: 786564013303

$ 243.73 EA
Company wide:
0 in stock
Floor Box Assembly, Round, Type: 15 Amp Quad Receptacle, Diameter: 4 Inch, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Ivory, For Use in Raised Floor or Wood Floor Applications.

Overview

Floor Box Assembly, Round, Type: 15 Amp Quad Receptacle, Diameter: 4 Inch, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Ivory, For Use in Raised Floor or Wood Floor Applications.
Also known as: 786564013303, 861QTCVY, WMD861QTCVY

Specifications

Knockout Diameter: 1/2 in
Color: Ivory
Material: Aluminum
Knockout Diameter: 1/2 in
Material: Aluminum
Color: Ivory