ILS GU-15 BRZ MEC 2 2/0 AWG-4

Item #: 0690353

Cat #: GU-15

UPC: 783669947014

Call for price
Company wide:
0 in stock
Documents & Guides
Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 2 Conductors, Pipe Size 2-1/2in, UL

Overview

Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 2 Conductors, Pipe Size 2-1/2in, UL

The nVent ERICO Fence Clamp, Two Conductors, is designed for grounding and bonding applications on fences, pipes, or pedestals where two separate conductors must be securely connected. This clamp ensures a reliable, high-quality electrical connection for system safety and integrity in various utility and industrial settings. Constructed from corrosion-resistant materials and engineered for durability, it is dependable for establishing effective grounding paths using two conductors.

Also known as: 783669947014, GU-15, CADGU15

Features & Benefits

  • For copper conductors only
  • For parallel copper conductor connections to pipes
  • Specially designed spacer enables conductor alignment and positive contact

Specifications

Material: Bronze
Allowable Gauge Range: 2/0 - 4/0
Finish: Bare
Material: Bronze
Finish: Bare
Allowable Gauge Range: 2/0 - 4/0