Ground Clamp Connector, 2", Copper Alloy

Item #: 0690336

Cat #: GU-11

UPC: 783669946994

Call for price
Company wide:
0 in stock
Documents & Guides
Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 2 Conductors, Pipe Size 2in, UL

Overview

Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 2 Conductors, Pipe Size 2in, UL

The nVent ERICO Fence Clamp, Two Conductors, is designed for grounding and bonding applications on fences, pipes, or pedestals where two separate conductors must be securely connected. This clamp ensures a reliable, high-quality electrical connection for system safety and integrity in various utility and industrial settings. Constructed from corrosion-resistant materials and engineered for durability, it is dependable for establishing effective grounding paths using two conductors.

Also known as: 783669946994, GU-11, CADGU11

Features & Benefits

  • For copper conductors only
  • For parallel copper conductor connections to pipes
  • Specially designed spacer enables conductor alignment and positive contact

Specifications

Material: Copper Alloy
Diameter: 2 in
Allowable Gauge Range: 4 - 2/0
Material: Copper Alloy
Allowable Gauge Range: 4 - 2/0
Diameter: 2 in