Ground Clamp Connector, 2", Copper Alloy

Item #: 0690336

Cat #: GU-11

UPC: 783669946994

$ 455.16 EA
Company wide:
0 in stock
Documents & Guides
Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 2 Conductors, Pipe Size 2in, UL

Overview

Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 2 Conductors, Pipe Size 2in, UL
Also known as: 783669946994, GU-11, ILSGU11

Features & Benefits

  • For copper conductors only
  • For parallel copper conductor connections to pipes
  • Specially designed spacer enables conductor alignment and positive contact

Specifications

Material: Copper Alloy
Diameter: 2 in
Allowable Gauge Range: 4 - 2/0
Material: Copper Alloy
Allowable Gauge Range: 4 - 2/0
Diameter: 2 in