ILS GTGC-2/0-250 CBL TRAY GRD

Item #: 0690314

Cat #: GTGC-2/0-250

UPC: 783669002850

Company wide:
0 in stock
Documents & Guides
Permaground Copper Ground Clamp, Conductor Range 250-2/0, 2 Conductors, Rebar Size #3, UL

Overview

Permaground Copper Ground Clamp, Conductor Range 250-2/0, 2 Conductors, Rebar Size #3, UL

nVent ERICO PermaGround GTGC Clamp is a ground clamp crafted from premium materials and stands out for its versatility and suitability across a wide range of grounding and bonding applications. Tested and approved for use with aluminum, galvanized steel, steel, copper, and more, it accommodates installations such as cable tray, bus bar, rebar, Ufer ground, and lattice towers. Featuring stainless-steel hardware and an internal hex bolt, it delivers superior corrosion resistance and effortless installation.

Also known as: 783669002850, GTGC-2/0-250, CADGTGC20250

Features & Benefits

  • For copper conductors only
  • Suitable for direct burial in earth or concrete
  • Furnished with silicon bronze nut and lock washer for clamping parallel cable and wires to pipe or rod in perpendicular orientation
  • Accommodates multiple rebar sizes
  • May be mounted to aluminum or galvanized steel cable tray

Specifications

Width: 2 in
Material: Copper
Allowable Gauge Range: 2/0 - 250
Length: 1.135 in
Width: 2 in
Allowable Gauge Range: 2/0 - 250
Material: Copper
Length: 1.135 in