JCC 2435 4.54 TO 4.92A SINGLE PHASE

Item #: 0690280

Cat #: 2435

UPC: 782067624350

Company wide:
0 in stock
Documents & Guides
No Documents Available
JOSLYN HTR ELEMENT

Overview

JOSLYN HTR ELEMENT
Also known as: 782067624350, 2435, JOS2435

Features & Benefits

  • Pre-drilled hole in top for pendant arm mounting
  • Pedestal mounting when enclosure is inverted
  • Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
  • Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
  • A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Blue Handle Type 4, CP424512B item measures 420x450x120mm with a material of Steel color Lt Gray.
  • Grounding stud on body; bonding provision on door
  • Simple easy-to-remove and install hinge pins with built-in captive clip
  • High-torque threadless studs and fasteners on door for mounting optional door panel

Specifications

No Specifications Available