Grounding Pigtail, 12 AWG Stranded, 8" Long

Item #: 0690271

Cat #: 20008

UPC: 780321200081

$ 17.06 EA
Clearance
Price good while supplies last
Company wide:
66 in stock
Documents & Guides
Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, Length: 8". NO GROUND SCREW

Overview

Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, Length: 8". NO GROUND SCREW
Also known as: 780321200081, 20008, EPC20008

Specifications

Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 8 in