Concrete Pipe Sleeve, 5", Plastic, Black

Item #: 0690236

Cat #: CPS50

UPC: 018997721549

$ 10.56 EA
Company wide:
2 in stock
Documents & Guides
Concrete Pipe Sleeve, 5 Inch, Plastic, Black

Overview

Concrete Pipe Sleeve, 5 Inch, Plastic, Black
Also known as: 018997721549, CPS50, ARLCPS50, Top hat

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC