Panel For Concept Enclosure, 42" x 36", Steel

Item #: 0690230

Cat #: CP4236G

UPC: 783510150624

$ 445.57 EA
Company wide:
2 in stock
Panel, 40.20x34.20, Size/Dims: fits 42.00x36.00, Material/Finish: Galvanized Steel.

Overview

Panel, 40.20x34.20, Size/Dims: fits 42.00x36.00, Material/Finish: Galvanized Steel.

nVent HOFFMAN HOFCP4236G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510150624, CP4236G, HOFCP4236G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Width: 34.200 in
Height: 40.200 in
Finish: Galvanized
Weight: 43 lb
Width: 34.200 in
Finish: Galvanized
Height: 40.200 in
Weight: 43 lb