CABLE SUPPORT

Item #: 0690229

Cat #: M30351

UPC: 783126016185

$ 930.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Cable Support, Type Multiple Segment Plug, Space-Maker, Body Type Tapered, Conduit Type Rigid/IMC/EMT, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 3 Inch, Cable Type Non-Armored, Number of Conductors 1 to 4 (Same Size), Size 4-1/8 Inch Dia x 3-1/8 Inch H, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Indoor, Junction Box, Approval UL 514B, Applicable Standard NEC 300-19, With pOZi-grip R-Style Wedging Plug, Top Thread Length 1-3/8 Inch

Overview

Cable Support, Type Multiple Segment Plug, Space-Maker, Body Type Tapered, Conduit Type Rigid/IMC/EMT, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 3 Inch, Cable Type Non-Armored, Number of Conductors 1 to 4 (Same Size), Size 4-1/8 Inch Dia x 3-1/8 Inch H, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Indoor, Junction Box, Approval UL 514B, Applicable Standard NEC 300-19, With pOZi-grip R-Style Wedging Plug, Top Thread Length 1-3/8 Inch
Also known as: 783126016185, M30351, OZGM30351

Specifications

No Specifications Available