Eaton QCF thermal magnetic circuit breaker

Item #: 0690223

Cat #: QCF3020H

UPC: 782114225578

$ 706.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,20 A,10 kAIC,Three-pole,240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Fixed

Overview

Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,20 A,10 kAIC,Three-pole,240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Fixed

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 782114225578, QCF3020H, CUTQCF3020H

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20