MOD6/Telco Patch Panel, 48 Port

Item #: 0690183

Cat #: 808004940

UPC: 662875164784

$ 322.64 EA
Company wide:
0 in stock
Documents & Guides
High Density, 3,4, F50, High Density Design, Modular 50-Pin Connection on Back, Supplied Hook and Loop Connector Ties

Overview

High Density, 3,4, F50, High Density Design, Modular 50-Pin Connection on Back, Supplied Hook and Loop Connector Ties
Also known as: 662875164784, 808004940, ORT808004940

Specifications

Mounting: Rack
Size: 3RMU
Color: Black
Standards: California Proposition 65
Number of Ports: 48
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 3RMU
Standards: California Proposition 65