Grounding Bushing, 4", Threadless, Insulated, Malleable Iron

Item #: 0690155

Cat #: GIB400LS20AC

UPC: 781381091558

$ 90.81 EA
Company wide:
1 in stock
Documents & Guides
Grounding Bushing, 4 Inch, Threadless, Insulated, Aluminum Lay-In Lug 14 to 2/0 AWG, Rated 150° Celsius, Body Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 4 Inch, Threadless, Insulated, Aluminum Lay-In Lug 14 to 2/0 AWG, Rated 150° Celsius, Body Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit
Also known as: 781381091558, GIB400LS20AC, APPGIB400LS20AC

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in