Cable Support Plug, Type R, 1 - 4 Conductors, 1-1/2" Conduit Diameter, 2.380" Height, Malleable Iron

Item #: 0690136

Cat #: RPLG15011

UPC: 783126022346

$ 215.80 EA
Company wide:
0 in stock
Cable Support Plug, Type R, 1 - 4 Conductors (Non-Armoured), 1-1/2 Inch Conduit Diameter, 2.380 Inch Height, Vertical Mount, 18 - 8 AWG, 6 - 1/0 AWG, 2/0 - 4/0 AWG, 4/0 -750 MCM, Malleable Iron With Hot Dipped Galvanized Finish

Overview

Cable Support Plug, Type R, 1 - 4 Conductors (Non-Armoured), 1-1/2 Inch Conduit Diameter, 2.380 Inch Height, Vertical Mount, 18 - 8 AWG, 6 - 1/0 AWG, 2/0 - 4/0 AWG, 4/0 -750 MCM, Malleable Iron With Hot Dipped Galvanized Finish

Type R Cable Supports are for use indoor with 1 to 5 or more nonarmoured cables in vertical conduit risers.

Also known as: 783126022346, RPLG15011, OZGRPLG15011

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Finish: Hot Dipped Galvanized
Material: Malleable Iron
Finish: Hot Dipped Galvanized
Diameter: 1 1/2 in