
$ 72.01 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Duraloy 7, Size: 3-1/2", Material: Stamped Steel.
Overview
Conduit Body Cover, Type: Screw-On, Duraloy 7, Size: 3-1/2", Material: Stamped Steel.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936010328, 970, KIL970
Features & Benefits
- Galvanized Steel
- Natural finish
- 316 stainless steel screws
Specifications
| Material: | Steel |
| Hub Diameter: | 3 1/2 in |
| Material: | Steel |
| Hub Diameter: | 3 1/2 in |