Compression Lug, Copper, 2-Hole

Item #: 0690115

Cat #: LCC2-12H-Q

UPC: 074983900435

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #2 AWG Wire, 1/2 Stud Hole, 1 3/4 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #2 AWG Wire, 1/2 Stud Hole, 1 3/4 Hole Spacing, 45° Angle Tongue
Also known as: 074983900435, LCC2-12H-Q, PDTLCC212HQ

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 2
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 2