Compression Lug, Copper, 2-Hole

Item #: 0690083

Cat #: LCC2-10AW-Q

UPC: 074983830787

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, #10 Stud Hole, .63 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, #10 Stud Hole, .63 Hole Spacing
Also known as: 074983830787, LCC2-10AW-Q, PDTLCC210AWQ

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: #10
Allowable Gauge Range: 2
Material: Copper
Stud Size: #10
Mounting: 2-Hole
Allowable Gauge Range: 2