Compression Lug, Copper, 2-Hole

Item #: 0690056

Cat #: LCC2/0-38DWH-X

UPC: 074983807987

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, 2/0 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, 2/0 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983807987, LCC2/0-38DWH-X, PDTLCC2038DWHX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Angle: 45°
Allowable Gauge Range: 2/0
Mounting: 2-Hole
Stud Size: 3/8 in