Strut Nut without Spring, Steel, EG, 3/8" Rod, 0.375"

Item #: 0690055

Cat #: NUT0037EG

UPC: 782856340362

$ 2.86 EA
Company wide:
0 in stock
Documents & Guides
Erc Nut0037eg Nut Strut 3/8

Overview

Erc Nut0037eg Nut Strut 3/8

Hardware for fastening to struts and channels.

Also known as: 782856340362, NUT0037EG, CDYNUT0037EG

Features & Benefits

  • Used to create metal frames with nVent CADDY Eristrut channels

Specifications

Diameter: 0.375 in
Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.375 in
Diameter: 0.375 in
Finish: Electrogalvanized
Material: Steel
Product Thickness: 0.375 in