Heavy-duty 10in Wet Tile Saw

Item #: 0690018

Cat #: D24000

UPC: 028877414294

Company wide:
0 in stock
Documents & Guides
Current: 15a, Blade Diameter: 10in, Tool Weight: 69lb, Maximum Rip Capacity: 24in Tile, Diagonal Cut Capacity: 18in Tile, Plunge Features: Yes, Maximum Depth Ofcut: 3-1/8in, Integrated 45deg Miter: Yes, Integrated 22.5deg Miter: Yes, Housing Width: 26in, Edge Guide: 45/90in, Pan Material: Abs Plastic, Stand: Included In D24000s, Removable Water Containment Tray: Yes, Position Of Rail System: Integrated, Horsepower: 1.5 Continuous Duty Hp

Overview

Current: 15a, Blade Diameter: 10in, Tool Weight: 69lb, Maximum Rip Capacity: 24in Tile, Diagonal Cut Capacity: 18in Tile, Plunge Features: Yes, Maximum Depth Ofcut: 3-1/8in, Integrated 45deg Miter: Yes, Integrated 22.5deg Miter: Yes, Housing Width: 26in, Edge Guide: 45/90in, Pan Material: Abs Plastic, Stand: Included In D24000s, Removable Water Containment Tray: Yes, Position Of Rail System: Integrated, Horsepower: 1.5 Continuous Duty Hp

The 69 Lb. D24000 10 In. wet tile saw allows a one person set up and transport. Stainless steel rail system is integrated into the tile saw frame, insuring ACCU-MARK cuts. Rear and side water attachments can be placed on tile saw to catch over spray from large tile to keep the water in the pan.

Also known as: 028877414294, D24000, DEWD24000

Specifications

No Specifications Available