Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V

Item #: 0690003

Cat #: QTP2X54T5HOUNV

UPC: 046135491313

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Quicktronic Series. For use with the following Linear Lamp Types: (2) F54T5/HO *Sylvania Part # 49131*

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Quicktronic Series. For use with the following Linear Lamp Types: (2) F54T5/HO *Sylvania Part # 49131*

Sylvania Ledvance SYLQTP2X54T5HOUNVPSNNL QUICKTRONIC® Professional Series ballasts features energy-saving electronic T8 ballasts that save up to an additional 6% (2 to 5 watts) over standard electronic ballasts. Features also include <10% THD and Universal Voltage.

Also known as: 046135491313, QTP2X54T5HOUNV, LDVQTP2X54T5HOUNV

Specifications

Type: Programmed Start, Electronic
Wattage: 121
Shape: T5 (Tubular)
Family / Style: Quicktronic
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Volts AC Range: 120 - 277
Wattage: 121
Family / Style: Quicktronic