CP.PB MOM FLS BLK 1NO BLK RNG

Item #: 0689961
Cat #: CP1-10B-10
UPC:
$ 16.53 EA
Company wide:
41 in stock
CP.PB MOM FLS BLK 1NO BLK RNG

Overview

CP.PB MOM FLS BLK 1NO BLK RNG
Compact Pushbutton - Momentary - Flush - Black - Non-illuminated - Black plastic - 1NO
Also known as: CP1-10B-10, ABBCP110B10

Specifications

Type: Flush, Non-Illuminated, Momentary
Volts AC: 300
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Volts AC: 300
Color: Black

Customer Reviews

No reviews for this product
(0)