Main Breaker, 200A, 120/240VAC, 1PH, Plug On Neutral, Load Center

Item #: 0689955

Cat #: CSH2200N

UPC: 782113099767

$ 1207.44 EA
Company wide:
6 in stock
Documents & Guides
Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, Load Center

Overview

Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, Load Center
Also known as: 782113099767, CSH2200N, CUTCSH2200N

Specifications

Type: Main Breaker
Amps: 200
Circuits: 2
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 35 kA
Type: Main Breaker
Circuits: 2
Volts AC: 120/240
Amps: 200
Phase: 1
Interrupt Rating AC: 35 kA